Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm
Mfr # E59-A12C108C02-CV
Zoro # G3095206
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA
- Output Mode 0 to 20mA/0 to 10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E59-A12C108C02-CV
- Zoro # G3095206
- UPC # 786685104508
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 62 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 62 mm |
Cord Length | 79.2 ft |
Product Height | 2.46 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode 0 to 20mA/0 to 10V, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 62 mm, Operating Temp. Range -40 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- OMRON Limit Switch Head, Plunger, Top, Adjustable (D4A0011N)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE12-B1D)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE20-BD)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-GDB)
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NO, 4p (E57PS-12UNN4-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-A)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- Eaton Sensors