Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm
Mfr # E59-A12A104C02-CV
Zoro # G2414264
original price:
$266.59
8% off
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA
- Output Mode 0 to 20mA/0 to 10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E59-A12A104C02-CV
- Zoro # G2414264
- UPC # 786685104447
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 62 mm |
Width | 0.47 in |
Depth | 0.47 in |
Length (Straight Wireway) | 62 mm |
Product Height | 2.46 in |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 15 to 30V DC, Shielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 0 to 10V, 0 to 20 mA, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode 0 to 20mA/0 to 10V, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material Stainless Steel, Length 62 mm, Operating Temp. Range -40 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NC (E57-12LE06-C1)
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- Eaton Proximity Sensors