Shop All Limit Switch Heads
Eaton
Proximity Sensor Head, Top Sense, 24mm
Mfr # E51DT5
Zoro # G1228873
original price:
$242.62
13% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Proximity Sensor
- Actuator Location Top
- Actuator Length 0.94 in
- For Use With 49A968, 49A969, 49A970, 49A973, 49A974, 49A976, 49A977, 49A978, 49C039, 49C045, Eaton E50RA, Eaton E50RA20, Eaton E50RB, Eaton E50RB20, Eaton E50SA, Eaton E50SA6P, Eaton E50SAL, Eaton E50SB, Eaton E50SB6PC, Eaton E50SBL, Eaton E50SBN
- NEMA Rating 12, 13, 3, 3S, 4, 4X, 6, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E51DT5
- Zoro # G1228873
- UPC # 782113358963
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.94 in |
Product Height | 1.51 in |
Product Width | 1.51 in |
Product Length/Depth | 1.38 in |
Description
Proximity Sensor Head, Actuator Style Proximity Sensor, Actuator Location Top, Actuator Length 0.94 in, Contact Form Not Applicable, Voltage Rating Not Specified, Travel Not Specified, Movement Not Applicable, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 12, 13, 3, 3S, 4, 4X, 6, 6P, IP Rating IP67, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- GROTE Rocker Switch, 3 Blade, Red, 30A, 1/2" (82-2133)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- TELEMECANIQUE SENSORS Limit Switch Head Zcke055 (ZCKE055)
- Eaton Limit Switch Heads