Shop All Limit Switch Heads
Eaton
Proximity Sensor Head, Side Sense, 24mm
Mfr # E51DS5
Zoro # G1228891
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frequency rating Standard
- Certifications CSA Certified
- Series E51
- Operating temperature - max 158°F
- Product Width 1.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E51DS5
- Zoro # G1228891
- UPC # 782113358949
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Product Width | 1.51 in |
Product Height | 1.51 in |
Product Length/Depth | 1.38 in |
Details
Item | Proximity Sensor Head |
Frequency rating | Standard |
Certifications | CSA Certified |
Series | E51 |
Operating temperature - max | 158°F |
Actuator function | Unshielded |
Operating temperature - min | -13°F |
Environmental rating | NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67 |
Enclosure material | Plastic |
Product Name | Eaton E51 NEMA limit switch inductive proximity sensor |
Description
Proximity Sensor Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- EATON Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In (E50DS1)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- EATON Limit Switch Head, Rotry Lvr, Side, 8.26 In (LS-XRRM)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- Eaton Limit Switch Heads