Shop All Limit Switch Heads
Eaton
Proximity Sensor Head, Side Sense, 13mm
Mfr # E51DS1
Zoro # G1228900
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width 1.51 in
- Product Height 1.51 in
- Environmental rating NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67
- Product Length/Depth 1.38 in
- Actuator function Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E51DS1
- Zoro # G1228900
- UPC # 782113344881
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Product Width | 1.51 in |
Product Height | 1.51 in |
Product Length/Depth | 1.38 in |
Details
Item | Proximity Sensor Head |
Environmental rating | NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67 |
Actuator function | Shielded |
Series | E51 |
Enclosure material | Plastic |
Frequency rating | Standard |
Operating temperature - max | 158°F |
Certifications | CSA Certified |
Operating temperature - min | -13°F |
Product Name | Eaton E51 NEMA limit switch inductive proximity sensor |
Description
Proximity Sensor Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- EATON Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In (E50DS1)
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top (E50DT3)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- Eaton Limit Switches & Accessories