Shop All Proximity Sensors
Eaton
Proximity Sensor, 4 pin Micro, NC, 1200 Hz
Mfr # E57P-18UNC8-Q
Zoro # G1881750
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-18UNC8-Q
- Zoro # G1881750
- UPC # 786685906072
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 66 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 66 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, FSCC Box, 1 Gang, Aluminum (5372-0)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- PASS & SEYMOUR 15A WHT Self Test GFCI (1597TRWRWCCD4)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- EATON ProxSwitch, 30mm, Shielded, PNP, NO, 4pin (E57P-30SPN15-Q)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- Eaton Proximity Sensors