Shop All Proximity Sensors
Eaton
Proximity Sensor, 4 pin Micro, Inductive
Mfr # E57P-18UPC8-Q
Zoro # G1881717
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-18UPC8-Q
- Zoro # G1881717
- UPC # 786685906157
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 66 mm |
Width | 2 in |
Depth | 5 in |
Length (Straight Wireway) | 66 mm |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- EATON Reset Bar (ZEB-XRB)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m (E57PS-18UPC8-C2)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO (E57-18LE12-C)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- Eaton Sensors