Shop All Proximity Sensors
Eaton
Proximity Sensor, 10mm Detect Dist, 600 Hz
Mfr # E57P-30SPC10-C2
Zoro # G1881647
original price:
$133.64
8% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E57P-30SPC10-C2
- Zoro # G1881647
- UPC # 786685906348
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 68 mm |
Proximity Sensor Diameter | 30 mm |
Width | 5-1/4 in |
Depth | 6-1/4 in |
Length (Straight Wireway) | 68 mm |
Product Width | 5.25 in |
Product Height | 2 in |
Product Length/Depth | 6.25 in |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 68 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 347/600V AC, 4-Pole 4-Wire Non-Grounding, L20-20P, Screw Terminal, Black and White (HBL2461)
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- EATON Proximity Sensor, PNP, 4mm Detect Dist. (E57P-12UPN4-Q)
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m (E57PS-18UPC8-C2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON ProxSwitch, 30mm, Shielded, PNP, NC, 2m (E57G-30SPC10-C2)
- BANNER Rugged Nickel Plated Metal Fixed-Distance Slot 10-30V-Dc Proximity Sensor (SLM80B6Q)
- Eaton Sensors