Shop All Programmable Logic Controllers
This Product is Discontinued
Eaton
Programmable Relay, 24V (Discontinued)
Mfr # EASY512-DC-TC
Zoro # G6126093
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 24VDC
- Output Type Transistor
- Amps 0.5
- Number of Outputs 4
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EASY512-DC-TC
- Zoro # G6126093
- UPC # 015082741116
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 2.81" |
Depth | 2.08" |
Height | 3.54" |
Details
Item | Programmable Relay |
Input Voltage | 24VDC |
Output Type | Transistor |
Amps | 0.5 |
Number of Outputs | 4 |
Clock | Yes |
Display | LCD |
Number of Inputs | 8 |
Slots | Expand Up to 40 |
Memory | 8 KB |
Counters | 16 |
Port Type | Easy Link-DS |
Timers | 16 |
Description
Programmable Relay, Input Voltage 24V DC, Output Type Transistor, 0.5 Amps, Non-Expandable Slots, Number of Inputs 8, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Port Type Easy Link-DS, Memory 8 KB, Depth 2.08 in, Height 3.54 in, Width 2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.