Shop All Programmable Logic Controllers
This Product is Discontinued
Eaton
Programmable Relay, 24V (Discontinued)
Mfr # EASY512-DC-RCX
Zoro # G6089867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 24VDC
- Output Type Relay
- Amps 8.0
- Number of Outputs 4
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EASY512-DC-RCX
- Zoro # G6089867
- UPC # 015082741109
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 2.08" |
Width | 2.81" |
Height | 3.54" |
Details
Item | Programmable Relay |
Input Voltage | 24VDC |
Output Type | Relay |
Amps | 8.0 |
Number of Outputs | 4 |
Clock | Yes |
Display | No Display |
Number of Inputs | 8 |
Timers | 16 |
Counters | 16 |
Port Type | Easy Link-DS |
Memory | 8 KB |
Description
Programmable Relay, Input Voltage 24V DC, Output Type Relay, 8.0 Amps, Number of Inputs 8, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, No Display Display, Port Type Easy Link-DS, Memory 8 KB, Depth 2.08 in, Height 3.54 in, Width 2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.