Shop All Programmable Logic Controllers
This Product is Discontinued
Eaton
Programmable Relay, 110/240V (Discontinued)
Mfr # EASY819-AC-RCX
Zoro # G0058068
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120/240V AC
- Output Type Relay
- Amps 8.0 A
- Number of Outputs 6
- Clock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EASY819-AC-RCX
- Zoro # G0058068
- UPC # 015082562681
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 4.23 in |
Depth | 2.08 in |
Height | 3.54 in |
Details
Item | Programmable Relay |
Input Voltage | 120/240V AC |
Output Type | Relay |
Amps | 8.0 A |
Number of Outputs | 6 |
Clock | No |
Display | LCD |
Number of Inputs | 12 |
Timers | 16 |
Counters | 16 |
Slots | Expand Up to 320 |
Memory | 32 KB |
Description
Programmable Relay, Input Voltage 120/240V AC, Output Type Relay, 8 A Amps, Expand Up to 320 Slots, Number of Inputs 12, Number of Outputs 6, Counters 16, Timers 16, No Clock, LCD Display, Memory 32 KB, Depth 2.08 in, Height 3.54 in, Width 4.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.