Shop All Indicator Lights
Eaton
Press To Test Pilot Light, 24VDC
Mfr # 10250T235N
Zoro # G5226487
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T235N
- Zoro # G5226487
- UPC # 786680122682
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 3.4 in |
Length | 2.4 in |
Width | 2.1 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.4 in |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 24V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- KILLARK Bushing, Reducing (RE31S)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON KeyedSelectorSwitch, Black, 3Pos, 22mm (M22-WRS3)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- SIEMENS Pilot Light, Red, LED (52BL4D2XB)
- Eaton Indicator Lights