Shop All Indicator Lights
Eaton
Press To Test Pilot Light, 240V
Mfr # 10250T240N
Zoro # G5226584
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T240N
- Zoro # G5226584
- UPC # 786680122743
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 0.01 in |
Width | 0.01 in |
Length | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 240V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Resistor, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 240V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- Eaton Push Buttons & Indicators