Shop All Power Strips
Eaton
Power Sure 700 208/208V 75Kva, W/Int Surge Option
Mfr # TBL-075K-6
Zoro # G0147827
product price: $40,118.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$40,118.99
Free 30-Day Returns
Key Features
- Dimensions 1 in D x 1 in H x 1 in W
- Height 1 in
- Width 1 in
- Type Surge protection
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TBL-075K-6
- Zoro # G0147827
- UPC # 743172022646
- Country of Origin Unknown
- Category Power Strips
Dimensions
Dimensions | 1 in D x 1 in H x 1 in W |
Height | 1 in |
Width | 1 in |
Depth | 1 in |
Details
Type | Surge protection |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133663)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- GENERAC Carburetor (0K1588)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- PRIME Prime PB802225 6 Outlet Black 1000J Surge Protector with 4 ft. Cord (PB802225)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER7TEL)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- TRIPP LITE Power Strip, 6-Outlet, Industrial, 4ft cord (PS6)
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- Eaton Extension Cords & Power Strips