Shop All Power Supplies
Eaton
Power Supply, 100/240V AC, 12V DC, 60W, DIN Rail
Mfr # PSG60E12SPC
Zoro # G811208982
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 12V DC
- Mounting DIN Rail
- Case Material Plastic Case
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PSG60E12SPC
- Zoro # G811208982
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 4.323 in |
Width | 1.693 in |
Depth | 4.043 in |
Product Width | 1.693 in |
Product Height | 4.323 in |
Product Length/Depth | 4.043 in |
Details
Item | Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 12V DC |
Power Rating | 60W |
Mounting | DIN Rail |
Case Material | Plastic Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Certifications | cUL Certified; EN Listed; CSA Certified; IEC Rated; UL 508; cULus/UL 60950-1 |
Product Name | Eaton PSG general purpose power supply |
Compliances | CE Marked; German Safety |
Description
Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Multi 9 Spacer For Din Rail (MG27062)
- REES Standard Legend-, Forward-Off-Reverse (09014041)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- Eaton Power Systems