Shop All Power Supplies
Eaton
Power Supply
Mfr # PSG480E24SMB
Zoro # G911208974
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 11.68 m
- Certifications cULus/UL 60950-1; IEC Rated; EN Listed; cUL Recognized
- Product Name Eaton PSG general purpose power supply
- Product Height 12.37 cm
- Compliances CE Marked; German Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PSG480E24SMB
- Zoro # G911208974
- Country of Origin India
- Category Power Supplies
Dimensions
Product Length/Depth | 11.68 m |
Product Height | 12.37 cm |
Product Width | 5.59 m |
Details
Item | Power Supply |
Certifications | cULus/UL 60950-1; IEC Rated; EN Listed; cUL Recognized |
Product Name | Eaton PSG general purpose power supply |
Compliances | CE Marked; German Safety |
Description
Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Push Button Kit, Start-Stop, Size 3-4 (CR305X320B)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- GROTE Female Pin Pigtail (67010)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- EATON Eaton 5P 750Va Short Rack 2U (5P750RC)
- EATON DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail (PSG120F24RM)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- Eaton Power Systems