Shop All Power Supplies
Eaton
Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail
Mfr # PSG240E24SMB
Zoro # G111208958
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Power Rating 240W
- Output Amps 10A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PSG240E24SMB
- Zoro # G111208958
- UPC # 786689791933
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1.7 in |
Width | 7 in |
Depth | 7-1/2 in |
Product Width | 3.99 m |
Product Length/Depth | 11.68 m |
Product Height | 12.37 cm |
Details
Item | Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 10A |
Mounting | DIN Rail |
Case Material | Aluminum Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Product Name | Eaton PSG general purpose power supply |
Compliances | CE Marked; German Safety |
Certifications | IEC Rated; EN Listed; cULus/UL 60950-1; cUL Recognized |
Description
Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 20 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0202S)
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- Eaton Power Supplies