Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Power Protection, BATTERY PK W 9PX 8 11K 9AH
Mfr # EBP-2001
Zoro # G912321924
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EBP-2001
- Zoro # G912321924
- UPC # 743172086945
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
Capacity - Batteries | 9 Ah |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 2A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK002)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC132-SLA132)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- STANDARD10 THP108 PowerBack Utility Return Alert (ST156121)
- Eaton Uninterruptible Power Supplies (UPS) Accessories