Shop All Power Cables
Eaton
Power Cable - Power Nema 5-15 - Male - Power Iec 320 En 60320 C19 -
Mfr # 010-9334
Zoro # G0315459
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft
- Voltage 120/240V
- Plug Configuration NEMA 5-15P Input
- Max. Amps 12 A
- Type ePDU Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 010-9334
- Zoro # G0315459
- UPC # 786685243603
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cord Length | 8 ft |
Details
Voltage | 120/240V |
Plug Configuration | NEMA 5-15P Input |
Connection Type | (1) C19 Outlet |
Max. Amps | 12 A |
Type | ePDU Cable |
Color | Black |
Watts | 2.88 kW max |
Standards | UL Listed |
Temp. Range | 32 to 140 °F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL50FT3P)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR9P1G)
- NILFISK/ADVANCE CORD - POWER 18/3 SJT 50' GREY, 300V (107407713)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- TRIPP LITE Power Cord, HD, C19 to C20, 15A, 14AWG, 10ft (P036-010-15A)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male Black, PK 2 (ACS004-02)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- Eaton Power Cables