Shop All Power Cables
Eaton
Power Cable - Power Iec 320 En 60320 C13 - Power Iec 320 En 60320 C14
Mfr # 010-0025
Zoro # G0394041
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type (1) C13
- Type ePDU Cable
- Temp. Range 32 to 140 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 010-0025
- Zoro # G0394041
- UPC # 786685255484
- Country of Origin Unknown
- Category Power Cables
Details
Connection Type | (1) C13 |
Type | ePDU Cable |
Temp. Range | 32 to 140 °F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- SOUTHWIRE Class K Welding Cable, 2/0 AWG, 1330 Strand, Red, Sold by the FT (104160504)
- APC Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3 (AP9873)
- POWER ASSEMBLIES Banded Assembly, 5 Wire, 42 SC and 16 SC, 25ft 120208V (FB02SC16025MF-4)
- APC Power Cord, IEC 309 16A, H05VV-F, 8.2 ft., 16A (AP9876)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK (61410SCBK)
- Eaton Power Cables