Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Pow-R-Xpress Ez Trims 22-Inch X 1-Inch X 61-Inch
Mfr # EZT2060S
Zoro # G912469282
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EZT2060S
- Zoro # G912469282
- UPC # 782116934249
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Description
Eaton Unvented Panelboard Trim Offers Surface Mounting. It Features Sturdy Steel Construction With Gray Painted Finish. This Panelboard Trim Measures 22-Inch X 1-Inch X 61-Inch. It Is Suitable For Use On Prl1A Prl2A And Prl3A Panelboards. Panelboard Trim Is Nema 1 Rated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- BARON Cable Clamp Wire Ss 1/8 (260S-1/8)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20494101)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP20L200)
- SQUARE D Load center accessory, QO, mechanical interlock attach, with retaining kits, 1 and 2 pole, used in QO816L100 (QO2DTIM)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures