Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Pow-R-Xpress Ez Trims 20-Inch X 5.75-Inch X 72-Inch Surface Mounted
Mfr # EZT2072S
Zoro # G412469331
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EZT2072S
- Zoro # G412469331
- UPC # 782116934263
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Description
Eaton Unvented Panelboard Trim Offers Surface Mounting. It Features Sturdy Steel Construction And Gray Painted Finish. Panelboard Trim Measures 20-Inch X 5.75-Inch X 72-Inch. It Is Suitable For Use On Prl1A/Prl2A Panelboard. Panelboard Trim Is Nema 1 Rated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- WIREMOLD Wire Connector Fitting, Pressure Type (W30)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP20L200)
- EATON Load Center, MBE, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MBE48B200BTS)
- EATON Load Center, CH, 42 Spaces, 225A, 1 Phase (CHSUR8KF)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures