Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Pow-R-Xpress Ez Trims 20-Inch X 5.75-Inch X 42-Inch
Mfr # EZT2042S
Zoro # G012469366
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EZT2042S
- Zoro # G012469366
- UPC # 786685399256
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Description
Eaton Unvented Panelboard Trim Offers Surface Mounting. It Features Sturdy Steel Construction And Gray Painted Finish. Panelboard Trim Measures 20-Inch X 5.75-Inch X 42-Inch. It Is Suitable For Use On Prl1A/Prl2A Panelboard. Panelboard Trim Is Nema 1 Rated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BLK)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, BRP, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP10B100RF)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP24L125G)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures