Shop All Selector Switches
Eaton
Potentiometer, Standard, 8 mA, 22 mm
Mfr # M22M-R4K7
Zoro # G3632171
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- IP Rating IP67, IP69K
- Series M22
- Actuator function Momentary
- Product Width 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R4K7
- Zoro # G3632171
- UPC # 786685281414
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.17 in |
Product Height | 1.06 in |
Product Length/Depth | 1.17 in |
Overall Depth | 2 in |
Overall Width | 1 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-075-0-1)
- BLACKBURN Mechanical Conn, Offset Tang, 2 to 8 AWG (BTC0208)
- LINEMASTER Treadlite II (T-91-SC36)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3043)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- Eaton Switches