Shop All Potentiometers
Eaton
Potentiometer, Standard, 8 mA, 22 mm
Mfr # M22M-R47K
Zoro # G3632582
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Environmental rating IP66, NEMA 4X, NEMA 13
- Contact configuration SMCB, 2 NC
- Product Length/Depth 1.46 in
- Type Contact Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R47K
- Zoro # G3632582
- UPC # 786685476483
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.46 in |
Product Height | 1.03 in |
Product Width | 1.18 in |
Overall Depth | 7 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.5 in |
Overall Width | 5 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Post Base, 3-1/4X8" Flush Mount E/G, PK5 (V63SQEG-5)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- Eaton Potentiometers