Shop All Potentiometers
Eaton
Potentiometer, Standard, 8 mA, 22 mm
Mfr # M22M-R470K
Zoro # G3633477
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Enclosure NEMA 4X
- Environmental rating IP67, IP69K (IP66 key-release)
- Series M22
- Product Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R470K
- Zoro # G3633477
- UPC # 786685864419
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Overall Width | 5 in |
Overall Depth | 7 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.5 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24D)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- DWYER INSTRUMENTS Ice Cube Relay, 240V (782XBXM4L-240A)
- ANCOR Red 8 AWG Tinned Copper Wire - 50' (111505)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- FISHER 10K-OHM POTENTIOMETER (19A7629X022)
- Eaton Switches