Shop All Potentiometers
Eaton
Potentiometer, Standard, 8 mA, 22 mm
Mfr # M22M-R100K
Zoro # G3632339
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Environmental rating IP67, IP69K (IP66 key-release)
- Product Width 5 in
- Series M22
- Enclosure NEMA 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R100K
- Zoro # G3632339
- UPC # 786685864365
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 7 in |
Overall Height | 1.5 in |
Overall Width | 5 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rocker Switch Momentary (RPSW-MP)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Low-Temp, Watertight, Occupancy Sensor (WSPLWOSM24V)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- Eaton Potentiometers