Shop All Potentiometers
Eaton
Potentiometer, Oversized, 8 mA, 22 mm
Mfr # M22M-R470K-RH
Zoro # G3632366
original price:
$169.82
12% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Product Width 5 in
- Product Height 1.5 in
- Environmental rating IP67, IP69K (IP66 key-release)
- Product Length/Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R470K-RH
- Zoro # G3632366
- UPC # 786685864426
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Overall Height | 1.5 in |
Overall Width | 5 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 7 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (26069501)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- Eaton Potentiometers