Shop All Potentiometers
Eaton
Potentiometer, Oversized, 8 mA, 22 mm
Mfr # M22M-R1K-RH
Zoro # G3633249
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Product Height 1.5 in
- Enclosure NEMA 4X
- Product Length/Depth 7 in
- Environmental rating IP67, IP69K (IP66 key-release)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R1K-RH
- Zoro # G3633249
- UPC # 786685864402
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Product Width | 5 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 7 in |
Overall Width | 5 in |
Overall Height | 1.5 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- Eaton Switches