Shop All Potentiometers
Eaton
Potentiometer, Oversized, 8 mA, 22 mm
Mfr # M22M-R10K-RH
Zoro # G3633702
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Series M22
- Product Length/Depth 7 in
- Product Height 1.5 in
- Environmental rating IP67, IP69K (IP66 key-release)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R10K-RH
- Zoro # G3633702
- UPC # 786685864389
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Product Width | 5 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 6 in |
Overall Height | 1 in |
Overall Depth | 4 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.25A)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- Eaton Switches