Shop All Potentiometers
Eaton
Potentiometer, Oversized, 8 mA, 22 mm
Mfr # M22M-R100K-RH
Zoro # G3632549
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Product Width 5 in
- Series M22
- Enclosure NEMA 4X
- Product Length/Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-R100K-RH
- Zoro # G3632549
- UPC # 786685864372
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 7 in |
Overall Width | 5 in |
Overall Height | 1.5 in |
Description
Potentiometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 3/8", Black (F6W0.38BK)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- MARINCO CS30-50 EEL 30A 125V Shore Power Cordset - 50' - Yellow (CS30-50)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- Eaton Potentiometers