Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Post Rail Kit, Eaton 9PXM UPS, Hardwired
Mfr # 9PXMRK
Zoro # G2183217
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton 9PXM UPS
- Battery Connection Hardwired
- Color Black/silver
- Product Width 5.5 in
- Hot swap power Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PXMRK
- Zoro # G2183217
- UPC # 743172091468
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Width | 5.5 in |
Product Length/Depth | 19.5 in |
Product Height | 23 in |
Details
Item | Post Rail Kit |
For Use With | Eaton 9PXM UPS |
Battery Connection | Hardwired |
Color | Black/silver |
Hot swap power | Yes |
Input connection | Hardwired |
Package Contents | 9PXM 16 kVA UPS|9PXM user manual|Cable connectors |
Topology | Online/Double-conversion |
Certifications | IEC Rated |
Input Frequency Range | 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz |
Temperature range | 0° to 40°C (32° to 104°F) |
Output Frequency | 60 Hz |
Compliances | TAA Compliant |
Internal bypass | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- WIREMOLD Raceway Cutter For V700 (607)
- MERSEN Semiconductor Fuse, Fast-Acting, 600A, 500V AC, Non-Indicating (A50QS600-4)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, 17 Ah (RBC55)
- NEW CASTLE SYSTEMS Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery (PP42)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- Eaton Uninterruptible Power Supplies (UPS) Accessories