Shop All Fuse Accessories
Eaton
Plug Fuse Refill, RBA4 Series, 100A, 15500V AC
Mfr # 15RBA4-100E
Zoro # G911228491
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Screw-In
- Amps 100A
- Series RBA4
- DC Voltage Rating Not Rated
- AC Voltage Rating 15500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 15RBA4-100E
- Zoro # G911228491
- Country of Origin Unknown
- Category Fuse Accessories
Details
Body Style | Screw-In |
Item | Plug Fuse Refill |
Amps | 100A |
Series | RBA4 |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 15500V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54GD)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601010)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445197-1)
- VICTRON ENERGY Fuse Holder, Bus Bar, MEGA-Fuse Fuse Type (CIP100200100)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- GE Fuse Holder, 400A Amp Range, 600V AC Volt Rating, 1 Poles (RS400HFTG RS 400)
- Eaton Fuse Accessories