Shop All Plug Fuses
Eaton
Plug Fuse, CLE Series, 125A, 15500V AC, 63kA at 15500V AC
Mfr # 15CLE-125E
Zoro # G010835675
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLE
- Amps 125A
- AC Voltage Rating 15500V AC
- Interrupt Rating 63kA at 15500V AC
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 15CLE-125E
- Zoro # G010835675
- Country of Origin Unknown
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | CLE |
Amps | 125A |
AC Voltage Rating | 15500V AC |
Interrupt Rating | 63kA at 15500V AC |
Body Style | Screw-In |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFWT1-E)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (BP/T-20)
- FUSETRON Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-2)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-2)
- Eaton Plug Fuses