Shop All Indicator Lights
Eaton
Pilot Light, Without Lens, 208240V
Mfr # E34TB240L
Zoro # G5221544
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34TB240L
- Zoro # G5221544
- UPC # 786680121388
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 0.01 in |
Width | 0.01 in |
Length | 0.01 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 240V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, 39R106, 39R107, 39R108, 39R109, 39R110, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 30' Long (SF4-30-GRAY)
- GE Thermal Unit, 1.78A (CR123H205A)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- Eaton Switches