Shop All Indicator Lights
Eaton
Pilot Light, Without Lens, 120VAC
Mfr # 10250T201N
Zoro # G5227381
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T201N
- Zoro # G5227381
- UPC # 786680122392
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 2.4 in |
Height | 3.2 in |
Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Overall Height | 3.2 in |
Description
Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Resistor, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FRN-R-2-1/2)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- POWER FIRST 25 ft. Extension Cord 16/3 Gauge OR (52NY15)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- ZORO SELECT Miniature Indicator Light, Red, 120V (20C859)
- Eaton Push Buttons & Indicators