Shop All Indicator Lights
Eaton
Pilot Light Unit, Without Lens,
Mfr # E34FB197L
Zoro # G5221535
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34FB197L
- Zoro # G5221535
- UPC # 786680126598
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 3.25 in |
Height | 2 in |
Width | 2.5 in |
Overall Width | 2.5 in |
Overall Height | 2 in |
Overall Depth | 3.25 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 240V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 240V AC, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 8 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A14086CH)
- DISCO Stndrd Blade Fuses 10 Amp Red Type ATO PK5 (1711PK)
- QUICKCABLE Gauges Primary Wire, 18 Gauge, 100ft, Black (231200-100)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M159)
- Eaton Switches