Shop All Indicator Lights
Eaton
Pilot Light Unit, Without Lens, 6V
Mfr # 10250T203N
Zoro # G5226392
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6V AC/DC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T203N
- Zoro # G5226392
- UPC # 786680122439
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 2.9 in |
Width | 2.1 in |
Length | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Overall Height | 2.9 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 6V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 6VF17, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Handy Ell 3/4In. (2653)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- EATON KeyedSelectorSwitch, Black, 3Pos, 22mm (M22-WRS3)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Red (10250T197HLRP24)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- Eaton Push Buttons & Indicators