Shop All Indicator Lights
Eaton
Pilot Light Unit, Without Lens, 480V
Mfr # E34TB480L
Zoro # G5269083
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34TB480L
- Zoro # G5269083
- UPC # 786680121395
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 0.01 in |
Length | 0.01 in |
Height | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 480V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, 39R106, 39R107, 39R108, 39R109, 39R110, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- Eaton Switches