Shop All Indicator Lights
Eaton
Pilot Light Unit, Without Lens, 380V
Mfr # 10250T183N
Zoro # G5226505
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 380V AC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T183N
- Zoro # G5226505
- UPC # 786680122231
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 3.3 in |
Length | 2.4 in |
Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Overall Width | 2 in |
Overall Height | 3.3 in |
Description
Pilot Light, Voltage 380V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 6VF17, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/45-Tr (SCC115045211)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- RACO Electrical Box, 6.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (404)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- EATON Cutler-Hammer Pilot Light, 24VAC, Amber (10250T197LAP24)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- DAYTON Raised Indicator Light, Green, 120V (22NY50)
- Eaton Switches