Shop All Indicator Lights
Eaton
Pilot Light Unit, Without Lens, 32V
Mfr # 10250T207N
Zoro # G5226444
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 32V AC/DC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T207N
- Zoro # G5226444
- UPC # 786680122477
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 3.2 in |
Length | 2.4 in |
Width | 2.1 in |
Overall Depth | 2.4 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 32V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 32V AC/DC, Replacement Lamps 21U631, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBGSS)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- EATON Pilot Light, No Lens, LED (10250T197L)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Red (10250T197HLRP24)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- Eaton Indicator Lights