Shop All Indicator Lights
Eaton
Pilot Light Unit, Without Lens, 277V
Mfr # 10250T198N
Zoro # G5226462
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V AC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T198N
- Zoro # G5226462
- UPC # 786680122323
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 3.25 in |
Width | 2.25 in |
Height | 2 in |
Overall Width | 2.25 in |
Overall Height | 2 in |
Overall Depth | 3.25 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 277V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 6VF17, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- DAYTON Raised Indicator Light, Red, 120V (22NY47)
- Eaton Switches