Shop All Indicator Lights
Eaton
Pilot Light Unit, Without Lens, 240V
Mfr # 10250T227N
Zoro # G5226514
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC/DC
- Lamp Type Neon
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T227N
- Zoro # G5226514
- UPC # 786680122620
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 3.4 in |
Height | 2.1 in |
Width | 2.3 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.3 in |
Overall Height | 2.1 in |
Overall Depth | 3.4 in |
Description
Pilot Light, Voltage 240V AC/DC, Lamp Type Neon, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 240V AC/DC, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc (6EAZ9)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M177)
- Eaton Push Buttons & Indicators