Shop All Indicator Lights
Eaton
Pilot Light Unit, Without Lens, 12V
Mfr # 10250T204N
Zoro # G5226426
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T204N
- Zoro # G5226426
- UPC # 786680122446
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.4 in |
Height | 2.1 in |
Length | 3.4 in |
Overall Depth | 3.4 in |
Overall Width | 2.4 in |
Overall Height | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 12V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 12V AC/DC, Replacement Lamps 2FMN1, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4836)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M026)
- Eaton Indicator Lights