Shop All Indicator Lights
Eaton
Pilot Light, Press, 24VAC, Yellow
Mfr # 10250T297LYP24
Zoro # G5224956
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Yellow
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T297LYP24
- Zoro # G5224956
- UPC # 786680119699
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 0.01 in |
Height | 0.01 IN |
Length | 0.01 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 24V AC/DC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R113, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50G7)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (AHE12X12X6)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- Eaton Push Buttons & Indicators