Shop All Indicator Lights
Eaton
Pilot Light, Press, 24VAC, White
Mfr # 10250T297LWP24
Zoro # G5224965
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T297LWP24
- Zoro # G5224965
- UPC # 786680119675
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 0.01 in |
Length | 0.01 in |
Height | 0.01 IN |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R116, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V14)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Pilot Light, Without Lens, 120VAC (10250T201N)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- Eaton Switches