Shop All Indicator Lights
Eaton
Pilot Light, Press, 24VAC, Red
Mfr # 10250T297LRP24
Zoro # G5230425
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T297LRP24
- Zoro # G5230425
- UPC # 786680119668
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 0.01 in |
Width | 0.01 in |
Height | 0.01 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R114, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- NVENT HOFFMAN Fiberglass Enclosure, 36-1/4 in H, 30 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A36H3008GQRLP)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Red (10250T197HLRP24)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- Eaton Switches