Shop All Indicator Lights
Eaton
Pilot Light, Press, 24VAC, Red
Mfr # 10250T235NC21
Zoro # G5225044
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T235NC21
- Zoro # G5225044
- UPC # 786680119446
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 0.01 IN |
Width | 0.01 in |
Length | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (5361GRY)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- GARDNER BENDER Crimp Connector, Steel, 10 to 18 AWG, PK500 (13-410)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2-1/4-R)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- Eaton Indicator Lights