Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, Yellow
Mfr # 10250T297LYP2A
Zoro # G5224913
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T297LYP2A
- Zoro # G5224913
- UPC # 786680119705
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 0.01 in |
Height | 0.01 IN |
Width | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R131, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL 20/10A Twist-Lock Plug 4P 5W 250/600VAC BK/WT (HBL3521C)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- Eaton Push Buttons & Indicators