Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, Yellow
Mfr # 10250T221LYP06
Zoro # G5224931
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T221LYP06
- Zoro # G5224931
- UPC # 786680119347
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 1 cm |
Height | 1 cm |
Width | 1 cm |
Overall Depth | 0.39 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 0.39 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 0.39 in |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R107, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (IG5361)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Red (10250T197HLRP24)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- Eaton Switches